Specifications
Dimensions
- Hex Size1-7/16 in
- Outside Diameter1-7/16 in
- Thread Size3/8-19 in
Details
- Die ShapeHex
- MaterialCarbon Steel
- Thread StandardBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)