Motion
79772539
5/8-14 BSPS x 1-5/8" Hex Hex Pipe Die Carbon Steel
Mi Item #11765471
MFR #79772539
Price$17.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-14 BSPS x 1-5/8" Hex Hex Pipe Die Carbon Steel
Mi Item #11765471
MFR #79772539

Mfr description
79772539 79772539 5/8-14 BSPP CARBON STE
  • BSPP refers to British Internal Straight Parallel Pipe Thread
  • They are commonly used for mechanical joints
  • Carbon steel is a soft, durable metal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.90/each

Specifications

Dimensions

  • Hex Size
    1-5/8 in
  • Thread Size
    5/8-14 in

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)