Overview
Mfr description
79772547 79772547 5/8-14 BSPT CARBON STE
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- Hex Size1-5/8 in
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread Size5/8-14 in
- Thread StandardBSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data