Motion
79772554
1-1/2 - 11 G(BSP) Bright Finish High Speed Steel 7 Flute British Standard Pipe Tap Plug Chamfer, 4-1/2" OAL, 1-1/2" Shank Diam, 1-1/8" Square Size
MI ITEM #11765473
MFR #79772554
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 11 G(BSP) Bright Finish High Speed Steel 7 Flute British Standard Pipe Tap Plug Chamfer, 4-1/2" OAL, 1-1/2" Shank Diam, 1-1/8" Square Size
MI ITEM #11765473
MFR #79772554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79772554 79772554 1-1/2-11 BSPP HSS PIPE

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Number Of Flutes
    7
  • Shank Diameter
    1.5000 in
  • Material
    High Speed Steel
  • Overall Length
    4-1/2 in
  • Square Size
    1.1250 in
  • Thread Size
    1-1/2 in - 11 in
  • Thread Standard
    G(BSP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought