Motion
79772562
1-1/4 - 11 G(BSP) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Plug Chamfer, 4" OAL, 1-5/16" Shank Diam, 0.984" Square Size
MI ITEM #11765474
MFR #79772562
List Price$191.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 11 G(BSP) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Plug Chamfer, 4" OAL, 1-5/16" Shank Diam, 0.984" Square Size
MI ITEM #11765474
MFR #79772562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$191.00/each for your price

Overview

Mfr description
79772562 79772562 1-1/4-11 BSPP HSS PIPE

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Number Of Flutes
    5
  • Shank Diameter
    1.3125 in
  • Material
    High Speed Steel
  • Overall Length
    4 in
  • Square Size
    0.9840 in
  • Thread Size
    1-1/4 in - 11 in
  • Thread Standard
    G(BSP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text