Motion
79772570
1-11 G(BSP) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Plug Chamfer, 3-3/4" OAL, 1-1/2" Shank Diam, 0.843" Square Size
Mi Item #11765475
MFR #79772570
Price$176.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11 G(BSP) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Plug Chamfer, 3-3/4" OAL, 1-1/2" Shank Diam, 0.843" Square Size
Mi Item #11765475
MFR #79772570

Mfr description
79772570 79772570 1-11 BSPP HSS PIPE TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.33/each

Specifications

Dimensions

  • Overall Length
    3-3/4 in
  • Shank Diameter
    1.1250 in
  • Square Size
    0.8430 in
  • Thread Size
    1-11 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    G(BSP)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)