Motion
79772596
1/4-19 G(BSP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 2-7/16" OAL, 9/16" Shank Diam, 0.421" Square Size
Mi Item #11765477
MFR #79772596
Price$39.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-19 G(BSP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 2-7/16" OAL, 9/16" Shank Diam, 0.421" Square Size
Mi Item #11765477
MFR #79772596

Mfr description
79772596 79772596 1/4-19 BSPP HSS PIPE T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.40/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.5625 in
  • Square Size
    0.4210 in
  • Thread Size
    1/4 in - 19 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    G(BSP)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)