Motion
79772612
2-11 G(BSP) Bright Finish High Speed Steel 7 Flute British Standard Pipe Tap Plug Chamfer, 4-1/2" OAL, 1-7/8" Shank Diam, 1.406" Square Size
Mi Item #11765479
MFR #79772612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-11 G(BSP) Bright Finish High Speed Steel 7 Flute British Standard Pipe Tap Plug Chamfer, 4-1/2" OAL, 1-7/8" Shank Diam, 1.406" Square Size
Mi Item #11765479
MFR #79772612

Mfr description
79772612 79772612 2-11 BSPP HSS PIPE TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Shank Diameter
    1.8750 in
  • Square Size
    1.4060 in
  • Thread Size
    2 in - 11 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    7
  • Thread Standard
    G(BSP)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)