Motion
79772620
3/4-14 G(BSP) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Plug Chamfer, 3-1/4" OAL, 0.9063" Shank Diam, 0.679" Square Size
MI ITEM #11765480
MFR #79772620
List Price$76.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-14 G(BSP) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Plug Chamfer, 3-1/4" OAL, 0.9063" Shank Diam, 0.679" Square Size
MI ITEM #11765480
MFR #79772620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.65/each for your price

Overview

Mfr description
79772620 79772620 3/4-14 BSPP HSS PIPE T

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Number Of Flutes
    5
  • Shank Diameter
    0.9063 in
  • Material
    High Speed Steel
  • Overall Length
    3-1/4 in
  • Square Size
    0.6790 in
  • Thread Size
    3/4 in - 14 in
  • Thread Standard
    G(BSP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text