Motion
79772638
3/8-19 G(BSP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 2-9/16" OAL, 0.7" Shank Diam, 0.531" Square Size
Mi Item #11765481
MFR #79772638
Price$61.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-19 G(BSP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 2-9/16" OAL, 0.7" Shank Diam, 0.531" Square Size
Mi Item #11765481
MFR #79772638

Mfr description
79772638 79772638 3/8-19 BSPP HSS PIPE T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.13/each

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7000 in
  • Square Size
    0.5310 in
  • Thread Size
    3/8 in - 19 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    G(BSP)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)