Motion
79772646
5/8-14 G(BSP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 3-1/8" OAL, 11/16" Shank Diam, 0.515" Square Size
MI ITEM #11765482
MFR #79772646
Price$72.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-14 G(BSP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 3-1/8" OAL, 11/16" Shank Diam, 0.515" Square Size
MI ITEM #11765482
MFR #79772646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.73/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Square Size
    0.5150 in
  • Thread Size
    5/8 in - 14 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    G(BSP)

Overview

Mfr description
79772646 79772646 5/8-14 BSPP STRAIGHT I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought