Motion
79772679
1-11 Rc(BSPT) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Bottoming Chamfer, 3-3/4" OAL, 1-1/8" Shank Diam, 0.843" Square Size
Mi Item #11765485
MFR #79772679
Price$180.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11 Rc(BSPT) Bright Finish High Speed Steel 5 Flute British Standard Pipe Tap Bottoming Chamfer, 3-3/4" OAL, 1-1/8" Shank Diam, 0.843" Square Size
Mi Item #11765485
MFR #79772679

Mfr description
79772679 79772679 1-11 BSPT TAPER IMPORT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.78/each

Specifications

Dimensions

  • Overall Length
    3-3/4 in
  • Shank Diameter
    1.1250 in
  • Square Size
    0.8430 in
  • Thread Size
    1 in - 11 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    Rc(BSPT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)