Motion
79772687
1/2-14 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 3-1/8" OAL, 1-11/16" Shank Diam, 0.515" Square Size
MI ITEM #11765486
MFR #79772687
List Price$54.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 3-1/8" OAL, 1-11/16" Shank Diam, 0.515" Square Size
MI ITEM #11765486
MFR #79772687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.03/each for your price

Overview

Mfr description
79772687 79772687 1/2-14 BSPT TAPER IMPO

Specifications

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Square Size
    0.5150 in
  • Thread Size
    1/2 in - 14 in
  • Thread Standard
    Rc(BSPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text