Motion
79772695
1/4-19 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-7/16" OAL, 9/16" Shank Diam, 0.421" Square Size
MI ITEM #11765487
MFR #79772695
List Price$36.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-19 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-7/16" OAL, 9/16" Shank Diam, 0.421" Square Size
MI ITEM #11765487
MFR #79772695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.58/each for your price

Overview

Mfr description
79772695 79772695 1/4-19 BSPT TAPER IMPO

Specifications

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Hook
    Regular
  • Number Of Flutes
    4
  • Shank Diameter
    0.5625 in
  • Material
    High Speed Steel
  • Overall Length
    2-7/16 in
  • Square Size
    0.4210 in
  • Thread Size
    1/4 in - 19 in
  • Thread Standard
    Rc(BSPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text