Motion
79772703
1/8-28 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-1/8" OAL, 7/16" Shank Diam, 0.328" Square Size
MI ITEM #11765488
MFR #79772703
List Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-28 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-1/8" OAL, 7/16" Shank Diam, 0.328" Square Size
MI ITEM #11765488
MFR #79772703

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.33/each for your price

Overview

Mfr description
79772703 79772703 1/8-28 BSPT TAPER IMPO

Specifications

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Hook
    Regular
  • Number Of Flutes
    4
  • Shank Diameter
    0.4375 in
  • Material
    High Speed Steel
  • Overall Length
    2-1/8 in
  • Square Size
    0.3280 in
  • Thread Size
    1/8 in - 28 in
  • Thread Standard
    Rc(BSPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought