Motion
79772711
2-11 Rc(BSPT) Bright Finish High Speed Steel 7 Flute British Standard Pipe Tap Bottoming Chamfer, 4-1/2" OAL, 1-7/8" Shank Diam, 1.406" Square Size
MI ITEM #11765489
MFR #79772711
List Price$679.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-11 Rc(BSPT) Bright Finish High Speed Steel 7 Flute British Standard Pipe Tap Bottoming Chamfer, 4-1/2" OAL, 1-7/8" Shank Diam, 1.406" Square Size
MI ITEM #11765489
MFR #79772711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$679.03/each for your price

Overview

Mfr description
79772711 79772711 2-11 BSPT TAPER IMPORT

Specifications

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Hook
    Regular
  • Number Of Flutes
    7
  • Shank Diameter
    1.8750 in
  • Material
    High Speed Steel
  • Overall Length
    4-1/2 in
  • Square Size
    1.4060 in
  • Thread Size
    2 in -11 in
  • Thread Standard
    Rc(BSPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text