Motion
79772737
3/8-19 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-9/16" OAL, 0.7" Shank Diam, 0.531" Square Size
Mi Item #11765491
MFR #79772737
Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-19 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-9/16" OAL, 0.7" Shank Diam, 0.531" Square Size
Mi Item #11765491
MFR #79772737

Mfr description
79772737 79772737 3/8-19 BSPT TAPER IMPO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.65/each

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7000 in
  • Square Size
    0.5310 in
  • Thread Size
    3/8 in - 19 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    Rc(BSPT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)