Motion
79782652
1-1/8" Yoke Width, Carbon Steel, Plain Yoke - 1/2" Hole Diam, 1-1/8" Hole Center to Neck, 15/16" Yoke Arm Height, 1/2" Neck Diam, 5-3/8" Neck Length, 6-1/2" OAL
MI ITEM #11765493
MFR #79782652
List Price$26.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Yoke Width, Carbon Steel, Plain Yoke - 1/2" Hole Diam, 1-1/8" Hole Center to Neck, 15/16" Yoke Arm Height, 1/2" Neck Diam, 5-3/8" Neck Length, 6-1/2" OAL
MI ITEM #11765493
MFR #79782652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.30/each for your price

Overview

Mfr description
79782652 79782652 1/2"X6-1/2" YOKE ENDS

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Center Hole to Neck
    1-1/8
  • Height of Yoke Arm
    15/16
  • Hole Diameter
    1/2
  • Inner Distance Between Arms
    9/16
  • Material
    Carbon Steel
  • Material Grade
    1030
  • Neck Diameter
    1/2 in
  • Neck Length
    5-3/8 in
  • Overall Length
    6.5000 in
  • Type
    Plain
  • Yoke Width
    1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought