1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79981866
79981866 79981866 8PC 9/16-1X16 118D HSS
MI ITEM #
11765509
MFR #
79981866
Price
$328.03
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Drill Bit Sets
Value Collection 79981866
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79981866
79981866 79981866 8PC 9/16-1X16 118D HSS
MI ITEM #
11765509
MFR #
79981866
Mfr description
79981866 79981866 8PC 9/16-1X16 118D HSS
High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$328
.03
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Shank Diameter
0.5000 in
Details
Coolant Delivery
No
Material
High Speed Steel
Number Of Pieces
8
Point Type
Standard
PSC Code
5133
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items