1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79981874
17/32 to 1", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;5 Piece, Standard Point, 1/2" Shank Diam
MI ITEM #
11765510
MFR #
79981874
Price
$210.25
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Drill Bit Sets
Value Collection 79981874
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79981874
17/32 to 1", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;5 Piece, Standard Point, 1/2" Shank Diam
MI ITEM #
11765510
MFR #
79981874
Mfr description
79981874 79981874 5PC 17/32-1" 118D HSS
High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$210
.25
/each
Add to Cart
Specifications
Dimensions
Shank Diameter
1/2 in
Details
Number Of Pieces
5
Point Type
Standard
PSC Code
5133
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items