Motion
79981882
17/32 to 1-1/32", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;17 Piece, Standard Point, 1/2" Shank Diam
Mi Item #11765511
MFR #79981882
Price$721.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32 to 1-1/32", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;17 Piece, Standard Point, 1/2" Shank Diam
Mi Item #11765511
MFR #79981882

Mfr description
79981882 79981882 17PC 17/32X1-1/32X32 H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$721.62/each

Specifications

Dimensions

  • Drill Bit Size
    17/32 in, 9/16 in, 19/32 in, 5/8 in, 21/32 in, 11/16 in, 23/32 in, 3/4 in, 25/32 in, 13/16 in, 27/32 in, 7/8 in, 29/32 in, 15/16 in, 31/32 in, 1 in, 1-1/32 in
  • Shank Diameter
    1/2 in

Details

  • Number Of Pieces
    17
  • Point Type
    Standard
  • PSC Code
    5133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)