Motion
80016884
Garden Hose Noninsulated Pistol Nozzle;Zinc
Mi Item #11765513
MFR #80016884
Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Hose Noninsulated Pistol Nozzle;Zinc
Mi Item #11765513
MFR #80016884

Mfr description
80016884 80016884 OUTSIDE THREAD METAL T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.20/each

Specifications

Details

  • Hot Water
    No
  • Material
    Zinc
  • Style
    Non-Insulated
  • Type
    Pistol Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)