Motion
80040389
CCGT21.51 Turning Insert - 80° Diamond, 3/32" Thick
MI ITEM #11765514
MFR #80040389
List Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCGT21.51 Turning Insert - 80° Diamond, 3/32" Thick
MI ITEM #11765514
MFR #80040389

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.85/each for your price

Overview

Mfr description
80040389 80040389 CCGT060204FNALU PVD-1

Specifications

  • Insert Style
    CCGT,CCGT,CCGT
  • Shape
    Diamond,Diamond
  • Thickness
    3/32 in
  • Included Angle
    80 °
  • Relief Angle
    7
  • Insert Holding Method
    Screw
  • Insert Size
    21.51,21.51,21.51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought