Motion
80117179
150 Max psi High Power Venturi Nozzle Pistol Grip Blow Gun; 1/4 NPT Inlet, 12" Tube Length, Aluminum
MI ITEM #11765525
MFR #80117179
List Price$59.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Max psi High Power Venturi Nozzle Pistol Grip Blow Gun; 1/4 NPT Inlet, 12" Tube Length, Aluminum
MI ITEM #11765525
MFR #80117179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.73/each for your price

Overview

Mfr description
80117179 80117179 12" PISTOL JUPITER EXT

Specifications

  • Air Pressure
    150 psi
  • Inlet size
    1/4 NPT
  • Material
    Aluminum
  • Decibel Rating
    109 dB
  • Flow Rate
    34 cfm
  • PSC Code
    5130
  • Tip Type
    High Power Venturi Nozzle
  • Tube Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought