Motion
80117203
150 Max psi High Power Venturi Nozzle Pistol Grip Blow Gun; 1/4 NPT Inlet, 36" Tube Length, Aluminum
MI ITEM #11765528
MFR #80117203
Price$54.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Max psi High Power Venturi Nozzle Pistol Grip Blow Gun; 1/4 NPT Inlet, 36" Tube Length, Aluminum
MI ITEM #11765528
MFR #80117203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.43/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT
  • Tube Length
    36 in

Details

  • Air Pressure
    150 psi
  • Decibel Rating
    109 dB
  • Flow Rate
    34 cfm
  • Material
    Aluminum
  • PSC Code
    5130
  • Tip Type
    High Power Venturi Nozzle

Overview

Mfr description
80117203 80117203 36" PISTOL JUPITER EXT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought