Motion
80117211
150 Max psi High Power Venturi Nozzle Pistol Grip Blow Gun; 1/4 NPT Inlet, 48" Tube Length, Aluminum
MI ITEM #11765529
MFR #80117211
List Price$85.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Max psi High Power Venturi Nozzle Pistol Grip Blow Gun; 1/4 NPT Inlet, 48" Tube Length, Aluminum
MI ITEM #11765529
MFR #80117211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.78/each for your price

Overview

Mfr description
80117211 80117211 48" PISTOL JUPITER EXT

Specifications

  • Air Pressure
    150 psi
  • Inlet size
    1/4 NPT
  • Material
    Aluminum
  • Decibel Rating
    109 dB
  • Flow Rate
    34 cfm
  • PSC Code
    5130
  • Tip Type
    High Power Venturi Nozzle
  • Tube Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text