Motion
80260680
1" Diam, Coarse Pitch, 4" LOC, 5 Flute Cobalt Roughing Square End Mill TiN Finish, 6-1/2" OAL, 1" Shank Diam, Single End
Mi Item #11765649
MFR #80260680
Price$200.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, Coarse Pitch, 4" LOC, 5 Flute Cobalt Roughing Square End Mill TiN Finish, 6-1/2" OAL, 1" Shank Diam, Single End
Mi Item #11765649
MFR #80260680

Mfr description
80260680 80260680 1X1X4" COB TIN COARSE
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.23/each

Specifications

Dimensions

  • Length of Cut
    4 in
  • Mill Diameter
    1 in
  • Overall Length
    6-1/2 in
  • Pitch
    Coarse
  • Shank Diameter
    1 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    5
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)