Motion
80260730
1" Diam, Coarse Pitch, 6" LOC, 5 Flute Cobalt Roughing Square End Mill TiN Finish, 8-1/2" OAL, 1" Shank Diam, Single End
MI ITEM #11765652
MFR #80260730
List Price$213.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, Coarse Pitch, 6" LOC, 5 Flute Cobalt Roughing Square End Mill TiN Finish, 8-1/2" OAL, 1" Shank Diam, Single End
MI ITEM #11765652
MFR #80260730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$213.75/each for your price

Overview

Mfr description
80260730 80260730 1X1X6" 5FL HSS TIN CRS
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Mill Diameter
    1 in
  • Finish Coating
    TiN
  • Length of Cut
    6 in
  • Number Of Flutes
    5
  • Shank Diameter
    1 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Coarse
  • Overall Length
    8-1/2 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text