Motion
80262413
3/8" Diam, Coarse Pitch, 7/16" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 2-3/16" OAL, 3/8" Shank Diam, Single End
MI ITEM #11765668
MFR #80262413
List Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, Coarse Pitch, 7/16" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 2-3/16" OAL, 3/8" Shank Diam, Single End
MI ITEM #11765668
MFR #80262413

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.00/each for your price

Overview

Mfr description
80262413 80262413 3/8X3/8X7/16 TIN 4FL C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Mill Diameter
    3/8 in
  • Finish Coating
    TiN
  • Length of Cut
    7/16 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/8 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Coarse
  • Overall Length
    2-3/16 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text