Motion
80262579
9/16" Diam, Coarse Pitch, 1-3/8" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 3-3/8" OAL, 1/2" Shank Diam, Single End
Mi Item #11765672
MFR #80262579
Price$66.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, Coarse Pitch, 1-3/8" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 3-3/8" OAL, 1/2" Shank Diam, Single End
Mi Item #11765672
MFR #80262579

Mfr description
80262579 80262579 9/16X1/2X1-3/8" COB TI
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.33/each

Specifications

Dimensions

  • Length of Cut
    1-3/8 in
  • Mill Diameter
    9/16 in
  • Overall Length
    3-3/8 in
  • Pitch
    Coarse
  • Shank Diameter
    1/2 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)