Motion
80268444
1/2" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Annealed, Medium Carbon Steel
Mi Item #11765683
MFR #80268444
Price$51.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Annealed, Medium Carbon Steel
Mi Item #11765683
MFR #80268444

Mfr description
80268444 80268444 1/2" DIA.X72 1045 STEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.40/each

Specifications

Dimensions

  • Diameter
    1/2 in

Details

  • Finish Coating
    Cold Finish
  • Material
    Medium Carbon Steel
  • Material Specification
    1045
  • Style
    Annealed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)