Motion
80268451
80268451 80268451 5/8" X 72" 1045 CARBON
MI ITEM #11765684
MFR #80268451
List Price$61.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80268451 80268451 5/8" X 72" 1045 CARBON
MI ITEM #11765684
MFR #80268451

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.53/each for your price

Overview

Mfr description
80268451 80268451 5/8" X 72" 1045 CARBON

Specifications

  • Diameter
    5/8 in
  • Diameter Deviation
    +.000/-.005
  • Grade
    8620
  • Hardness
    210-230 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text