Motion
80268469
3/4" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Annealed, Medium Carbon Steel
MI ITEM #11765685
MFR #80268469
Price$83.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Annealed, Medium Carbon Steel
MI ITEM #11765685
MFR #80268469

Mfr description
80268469 80268469 3/4" DIA.X72 1045 STEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.25/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    6 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Medium Carbon Steel
  • Material Specification
    1045
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)