Motion
80268667
1-3/4" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
Mi Item #11765696
MFR #80268667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
Mi Item #11765696
MFR #80268667

Mfr description
80268667 80268667 1 3/4" DIA.X36 1045 ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Length
    3 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Medium Carbon Steel
  • Material Specification
    1045
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)