1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
80268725
80268725 80268725 2" DIA.X36 1045 STEEL
MI ITEM #
11765699
MFR #
80268725
Price
$261.88
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 80268725
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
80268725
80268725 80268725 2" DIA.X36 1045 STEEL
MI ITEM #
11765699
MFR #
80268725
Mfr description
80268725 80268725 2" DIA.X36 1045 STEEL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$261
.88
/each
Add to Cart
Specifications
Dimensions
Diameter
2 in
Diameter Deviation
+.000/-.005
Length
3 ft
Details
Finish Coating
Cold Finish
Grade
8620
Hardness
210-230 Brinell
Material
Steel
Material Specification
1045
Shape
Rod
Style
Mill
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items