Motion
80268931
1/4" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 12L14
Mi Item #11765708
MFR #80268931
Price$24.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 12L14
Mi Item #11765708
MFR #80268931

Mfr description
80268931 80268931 1/4" X72 12L14 STL COL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.45/each

Specifications

Dimensions

  • Length
    6 ft
  • Width Across Flats
    1/4 in

Details

  • Material Specification
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)