Motion
80269046
5/8" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 12L14
Mi Item #11765711
MFR #80269046
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 12L14
Mi Item #11765711
MFR #80269046

Mfr description
80269046 80269046 5/8" X72 12L14 STL COL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Length
    6 ft
  • Width Across Flats
    5/8 in

Details

  • Material Specification
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)