Motion
80269350
1/2" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #11765733
MFR #80269350
Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #11765733
MFR #80269350

Mfr description
80269350 80269350 1/2" DIA.X72 12L14 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.90/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    6 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Steel
  • Material Specification
    12L14
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)