Motion
80269400
7/8" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #11765738
MFR #80269400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #11765738
MFR #80269400

Mfr description
80269400 80269400 7/8" DIA.X72 12L14 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    7/8 in
  • Length
    6 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Steel
  • Material Specification
    12L14
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)