1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
80269426
1" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #
11765740
MFR #
80269426
Price
$140.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 80269426
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
80269426
1" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #
11765740
MFR #
80269426
Mfr description
80269426 80269426 1" DIA.X36 12L14 STL C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$140
.45
/each
Add to Cart
Specifications
Dimensions
Diameter
1 in
Length
3 ft
Details
Finish Coating
Cold Finish
Material
Steel
Material Specification
12L14
Style
Mill
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items