Motion
80270358
1/2" Diam, 3" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 5" OAL, 1/2" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11765786
MFR #80270358
Price$76.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 3" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 5" OAL, 1/2" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11765786
MFR #80270358

Mfr description
80270358 80270358 1/2X1/2X3 4FL COB TIN
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.98/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut
    3 in
  • Mill Diameter
    1/2 in
  • Overall Length
    5 in
  • Shank Diameter
    1/2 in

Details

  • Center Cutting
    Non-Center Cutting
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Shank Type
    Weldon Shank
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)