Motion
80270523
3/4" Diam, 2-1/2" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 4-5/8" OAL, 3/4" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
MI ITEM #11765792
MFR #80270523
List Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 2-1/2" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 4-5/8" OAL, 3/4" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
MI ITEM #11765792
MFR #80270523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.20/each for your price

Overview

Mfr description
80270523 80270523 3/4X3/4X2 1/2 4FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
  • Used in applications where plunge cutting is not necessary
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Mill Diameter
    3/4 in
  • Finish Coating
    TiN
  • Length of Cut
    2-1/2 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/4 in
  • Center Cutting
    Non-Center Cutting
  • Helix Angle
    30
  • Overall Length
    4-5/8 in
  • Shank Type
    Weldon Shank
  • Material Grade
    M42
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text