Motion
80533250
1-1/4" Diam, 31/64" Wide, Cobalt T-Slot Cutter - 21/32" Neck Diam, 1-9/64" Neck Length, 1" Shank Diam, 3-15/16" OAL, 5/8" Bolt, Uncoated
MI ITEM #11765802
MFR #80533250
List Price$173.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 31/64" Wide, Cobalt T-Slot Cutter - 21/32" Neck Diam, 1-9/64" Neck Length, 1" Shank Diam, 3-15/16" OAL, 5/8" Bolt, Uncoated
MI ITEM #11765802
MFR #80533250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.78/each for your price

Overview

Mfr description
80533250 80533250 5/8 STRAIGHT SHANK COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    5/8 in
  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    31/64 in
  • Material
    Cobalt
  • Neck Diameter
    0.6563 in
  • Shank Diameter
    1 in
  • Overall Length
    3-15/16 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Tooth Type
    Straight
  • Neck Length
    1-9/64 in
  • Material Grade
    M42
  • Roughing Type
    None
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought