Motion
80539505
1/8" Diam 2 Flute Single End Solid Carbide Chamfer Mill; AlTiN Finish, 45°, 1/8" Shank Diam, 1-1/2" OAL
MI ITEM #11765803
MFR #80539505
List Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam 2 Flute Single End Solid Carbide Chamfer Mill; AlTiN Finish, 45°, 1/8" Shank Diam, 1-1/2" OAL
MI ITEM #11765803
MFR #80539505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.40/each for your price

Overview

Mfr description
80539505 80539505 1/8 45DEG ALTIN CRB HA
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, non-ferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Mill Material
    Solid Carbide
  • Application
    Chamfering, Deburring
  • Finish Coating
    AlTiN
  • Included Angle
    90 (A); 90 (B)
  • Length of Cut
    0.0580 in
  • Number Of Flutes
    2
  • Single Or Double End
    Single
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Series
    Chamfer Cutters - Pointed & Flat End
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought