Overview
Mfr description
80726953 80726953 FASTENER BLACK BOOK TE
Specifications
- AuthorPat Rapp
- Book TitleFastener Black Book
- Edition Of Publication1st
- Number of Pages248
- Publication TypePublication
- PublisherPat Rapp Enterprises
- SubcategoryFastener Selection
- Year Published2008
- ApplicationsFastener Selection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data