Motion
81070641
3/8" Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Y 250 Max psi, Tube to Tube Connection, Buna O-Ring
Mi Item #11765821
MFR #81070641
Price$173.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Y 250 Max psi, Tube to Tube Connection, Buna O-Ring
Mi Item #11765821
MFR #81070641

Mfr description
81070641 81070641 3/8" TUBE 5/PK UNION Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.53/each

Specifications

Dimensions

  • Tube Outside Diameter
    3/8 in

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Type
    Union Y
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)