Motion
81070740
1/4" Outside Diam, Nickel Plated Brass Push-to-Connect Straight Reducer 250 Max psi, Tube to Stem Connection, Buna O-Ring
MI ITEM #11765828
MFR #81070740
List Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Outside Diam, Nickel Plated Brass Push-to-Connect Straight Reducer 250 Max psi, Tube to Stem Connection, Buna O-Ring
MI ITEM #11765828
MFR #81070740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.25/each for your price

Overview

Mfr description
81070740 81070740 3/8STEM X 1/4TUBE 5/PK

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    1/4 in
  • For Use With
    Compressed Air, Water
  • PSC Code
    4720
  • Type
    Straight Reducer
  • Connection Style
    Tube to Stem
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Stem Outside Diameter
    3/8 in
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Stem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text