Motion
81079519
5/32" Outside Diam, 10-32 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Run Tee 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11765831
MFR #81079519
List Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Outside Diam, 10-32 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Run Tee 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11765831
MFR #81079519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.90/each for your price

Overview

Mfr description
81079519 81079519 5/32"TUBE X 10-32 5/PK

Specifications

  • Connection Style
    Tube to Universal Thread
  • Connection Type
    Tube to Universal Thread
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Thread Size
    10-32
  • Thread Type
    Universal
  • Tube Outside Diameter
    5/32 in
  • Type
    Male Swivel Run Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text