Motion
81079618
1/4" Outside Diam, 10-32 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Run Tee 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11765838
MFR #81079618
List Price$53.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Outside Diam, 10-32 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Run Tee 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11765838
MFR #81079618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.13/each for your price

Overview

Mfr description
81079618 81079618 1/4" TUBE X 10-32 5/PK

Specifications

  • Connection Style
    Tube to Universal Thread
  • Connection Type
    Tube to Universal Thread
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Thread Size
    10-32
  • Thread Type
    Universal
  • Tube Outside Diameter
    1/4 in
  • Type
    Male Swivel Run Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text