Motion
81079956
3/8" Outside Diam, 1/8 NPTF, Nickel Plated Brass Push-to-Connect Tube Female Elbow 250 Max psi, Tube to Female NPT Connection, Buna O-Ring
MI ITEM #11765868
MFR #81079956
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, 1/8 NPTF, Nickel Plated Brass Push-to-Connect Tube Female Elbow 250 Max psi, Tube to Female NPT Connection, Buna O-Ring
MI ITEM #11765868
MFR #81079956

Mfr description
81079956 81079956 3/8" TUBE X 1/8" NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.83/each

Specifications

Dimensions

  • Thread Size
    1/8
  • Tube Outside Diameter
    3/8 in

Details

  • Connection Style
    Tube to Female
  • Connection Type
    Tube to Female NPT
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Thread Type
    NPTF
  • Type
    Female Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)